3 x 8 in. Grooved 300# Carbon Steel Weldolet
Fig 61CG 3 x 8 in. Grooved 300# Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- SCI trademark logo on each fitting
- For use with fire sprinkler pipe
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106
- AWWA:
- AWWA C-606
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Clean Bagged:
- No
- Collection:
- Fig 61CG
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 3
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 1.7 lb