8 x 8 in. Grooved 300# Carbon Steel Weldolet
Cooplet® 8 x 8 in. Grooved 300# Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with fire sprinkler pipe
- SCI trademark logo on each fitting
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-106
- AWWA:
- AWWA C-606
- Collection:
- Cooplet®
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Weldolet
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Outlet Size (in):
- 8
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes