10 in. Orange Enamel Grooved Rigid Coupling
Cooplok™ 10 in. Orange Enamel Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606
- Application:
- Schedule 40 Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Cooplok™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:2008
- Length:
- 15-41/50 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 500
- UL Listed:
- Yes
- Weight:
- 20.7 lb
- Width:
- 15-41/50 in