6 in. Grooved x Flanged Painted Ductile Iron Adapter
Fig 65FA 6 in. Grooved x Flanged Painted Ductile Iron Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Fig 65FA
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#, 150#
- UL Listed:
- Yes
- Weight:
- 6.1 lb