3/4 in. Plastic Slip Ball Valve

You last purchased this on
 
Smith-Cooper

Series 02939122 3/4 in. Plastic Slip Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Series 02939122 3/4 in. Plastic Slip Ball Valve

  • Fast #
  • Part #S02939122I
  • Item #7641171
  • Manufacturer Part #02939122I
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Series 02939122
Color Finish Name:
Blue, White
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Handle Material:
ABS
Height:
2-49/50 in
IAPMO Listed -:
No
Length:
3-61/100 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - High:
150
UL Listed:
No
Valve Operator:
Tee Handle
Valve Seat Material:
PTFE, Santoprene
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.2 lb