1 in. Female Slip x MPT Slip 150 psi PVC Adapter
Sharpe® 1 in. Female Slip x MPT Slip 150 psi PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Cold Water
- Clean Bagged:
- No
- Collection:
- Sharpe®
- End Connection 1:
- Hub
- End Connection 2:
- MPT
- End Connections:
- Hub x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- Weight:
- 0.76 lb