2 in. x 20 ft. Fiberglass Pipe
Centricast CL-2030® 2 in. x 20 ft. Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM D-2997, ASTM D-4024, ASTM D-5685
- Coating:
- Chrome Plated
- Collection:
- Centricast CL-2030®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 2 in
- Wall Thickness:
- 0.150 in