58W 5-Blade Indoor Ceiling Fan with 52 in. Blade Span and LED Light in Forged Black

You last purchased this on
 
Progress Lighting

Smyrna 58W 5-Blade Indoor Ceiling Fan with 52 in. Blade Span and LED Light in Forged Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Smyrna 58W 5-Blade Indoor Ceiling Fan with 52 in. Blade Span and LED Light in Forged Black

  • Fast #
  • Part #PP25768030K
  • Item #7529108
  • Manufacturer Part #P2576-8030K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The light kit contains a clear hammered glass shade and contains a 17W dimmable 3000K LED module with 90CRI and 1400 lumens
  • Toasted Oak blades and a Forged Black finish
  • 52" Smyrna ceiling fan features five blades and an LED light source, offering both form and function with energy- and cost-savings benefits
  • Reversible motor for year round comfort allows you to choose either a down draft (summer) or an up draft (winter)
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Ideal for Traditional exteriors
  • The five-blade Smyrna fan features a dual mount system and has an all weather wet location rating (ABS blades) to accommodate a variety of settings inside and outside of the home
  • A wall switch is included
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Average Life:
5.71 yr
Blade Pitch:
12°
Blade Span:
52 in
CFM:
4585 ft3/min
Ceiling Fan Blade Finish:
Toasted Oak
Collection:
Smyrna
Color Finish Category:
Blacks
Color Finish Name:
Forged Black
Color Rendering Index:
90
Color Temperature:
3000
Control Type:
Slide
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$10.00
Glass Type:
Clear Hammered
Height:
19-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
1386
Material:
Steel, Plastic
Number Of Hours:
50000 h
Number of Blades:
5
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Fan Kit
Smart Home Enabled:
No
Temperature Rating:
40
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
58 W
Weight:
20.94 lb