10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 8 in
- Height:
- 10 in
- Material:
- Steel
- Width:
- 8 in