14 x 14 x 48 in. Galvanized Steel Rectangular Duct Pipe
14 x 14 x 48 in. Galvanized Steel Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Snap-On Cleat
- Gauge (metal):
- 26 ga
- Height:
- 14 in
- Length:
- 48 in
- Material:
- Steel
- Width:
- 14 in