DESCRIPTION

Snappy 6 x 12 x 6 in. Center End Boot with Plaster Round

SNAP17C626PR

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Metal
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.