16 in Duct Square-To-Round
821 16 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 821
- Duct Size:
- "16 in"
- Gauge (metal):
- 28 ga
- Height:
- 16 in
- Length:
- 20-1/4 in
- Material:
- Aluminum
- Vent Duct Shape:
- Square to Round
- Width:
- 20-1/4 in