3-1/4 x 12 in. x 2 ft. Galvanized Steel Duct Wall Stack
3-1/4 x 12 in. x 2 ft. Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 3-1/4 in
- Length:
- 2 ft
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in