Snappy ADP
4 in. 26 ga 90 Degree Duct Elbow
Part #SNA3046 | Item #1361675 | Manufacturer Part #3-046
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 4 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 4 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel