7 x 6 x 3 in. Duct Tee with Crimp
7 x 6 x 3 in. Duct Tee with Crimp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 7 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 3 in
- Material:
- Steel
- With Crimp:
- Yes