12 x 22 in. HDPE Tank Stand for S56800VOT45 and S56800VOT52 Day Tanks

Part #S1370000N  |  Item #7032003  |  Manufacturer Part #1370000N

Call for Pricing EACH

Height:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships via LTL, contact Pollardwater for freight cost

Specifications

Brand Model Compatibility: S56800VOT45 and S56800VOT52 Day Tanks

Capacity: 55 gal

Diameter: 22 in

Height: 12 in

Material: Plastic

Material Type: HDLPE

NSF Certified: No

Width: 25-3/10 in