3000 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank
3000 gal HDLPE and Sodium Hypochlorite Bulk Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded gallon indicator
- Threaded/vented manway is included
- Heavy wall design to 1.9 specific gravity
- Factory installed fittings are available
- Ships via motor freight, contact Pollardwater for freight cost
- Opaque white HDLPE construction (non-see through)
- UV stabilized for long-term outdoor service
Specifications
- Capacity:
- 3000 gal
- Diameter:
- 102 in
- FM Approved:
- No
- Height:
- 96 in
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Storage Tank
- UL Listed:
- No