Snyder 68 gpd 60 psi Series 100 Chemical Pump

Part #PX068XAAAAAXXX  |  Item #4935457  |  Manufacturer Part #X068-XA-AAA-A-XXX

Call for Pricing EACH

Flow Rate:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manually operated chemical feed pump with 10:1 turndown ratio
  • Sealed gearbox and cam for smooth dosing

Specifications

Collection: Snyder

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 68 gpd

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 60]

UL Listed: No

Volts: 115V

Weight: 8