DESCRIPTION

  • Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall.

Soft Sides® 15-3/4 in. Cane Apron Accessory

E98324C

Length:

15-3/4 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Application
Healthcare, Hospitality, Office
Collection
Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Length
15-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
8-5/8 in

Print

$224.28
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment