Elongated Closed Front with Cover Toilet in Sedona Beige

You last purchased this on
 
TOTO

Soiree® Elongated Closed Front with Cover Toilet in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Soiree® Elongated Closed Front with Cover Toilet in Sedona Beige

  • Fast #
  • Part #TSS21412
  • Item #3377989
  • Manufacturer Part #SS214#12
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminates the toilet from Slamming
  • For use with elongated front bowls
  • Slow closing seat and lid action reduces the chance of injury
  • Solid high-impact, high gloss polypropylene
  • Requires Certification

Specifications

Application:
Residential
Chemical Resistant:
No
Collection:
Soiree®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Height:
2-1/2 in
Length:
18-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Seat
Seat Type:
Toilet
Toilet Bowl Length:
18-3/4 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Weight:
5.8 lb
Width:
14-1/4 in