Solberg Manufacturing
1 in. FNPT 212 Carbon Steel Filter Silencer
Part #SSLCR100 | Item #5091082 | Manufacturer Part #SLCR100
Call for Pricing
Fitting Sizes:
How to get it:
Product Details
- Inline air intake
- Inline air discharge
- Layered sound absorbent media reduces high frequency noise depending on the application
- Minimal pressure drop
- Carbon steel construction-baked enamel finish
- Typical noise attenuation to 30 decibels
Specifications
Disposable: No
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Height: 12 in
Material: Carbon Steel
Maximum Temperature: 212
Product Type: Silencer
Width: 2-5/8 in