13 in. Paper Replacement Element

You last purchased this on
 
Solberg Manufacturing

13 in. Paper Replacement Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
Solberg Manufacturing

13 in. Paper Replacement Element

  • Fast #
  • Part #S376P
  • Item #4934979
  • Manufacturer Part #376P
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Paper media is surrounded by heavy gauge galvanized expanded metal
  • All Solberg® paper filters include washable polyurethane prefilters, which increase dust loading capacity 40-50% for extended filter life
  • Paper filter provide 99 percent plus efficiency removal to 2 microns
  • Requires Certification

Specifications

Brand Model Compatibility:
FS Series Filter Silencers
Diameter - Inside 1:
9 in
Diameter - Outside:
14-5/8 in
Disposable:
No
Height:
13 in
Material:
Paper
Maximum Temperature:
220
Product Type:
Filter Element
Size:
9 in x 13 in
Width:
9 in