13 in. Paper Replacement Element
13 in. Paper Replacement Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Paper media is surrounded by heavy gauge galvanized expanded metal
- All Solberg® paper filters include washable polyurethane prefilters, which increase dust loading capacity 40-50% for extended filter life
- Paper filter provide 99 percent plus efficiency removal to 2 microns
Specifications
- Brand Model Compatibility:
- FS Series Filter Silencers
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 11-3/4 in
- Disposable:
- No
- Height:
- 13 in
- Material:
- Paper
- Maximum Temperature:
- 220
- Product Type:
- Filter Element
- Size:
- 8 in x 13 in
- Width:
- 8 in