5 in. MNPT Polyester Air Filter Silencer
FS Series 5 in. MNPT Polyester Air Filter Silencer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester filter elements, which can be washed with warm soapy water and reused, achieve 99 percent removal of particles up to 5 microns in size
- All surfaces are powder coated for maximum protection from the elements
- Engineered for outdoor service
- Typical noise attenuation to 15 decibels
- Solberg® FS filter silencer hoods feature fully drawn steel construction with no welds to rust or vibrate apart
Specifications
- Collection:
- FS Series
- Disposable:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Height:
- 14 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 220
- Product Type:
- Silencer
- Width:
- 16 in