8 in. 845 CFM 1550 RPM Direct Drive Fan 1/10HP
8 in. 845 CFM 1550 RPM Direct Drive Fan 1/10HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bird screen
- Five year warranty
- Loose disconnect
Specifications
- CFM:
- 845 ft3/min
- Coating:
- Galvanized
- Height:
- 17-1/2 in
- Length:
- 16-1/2 in
- Material:
- Metal
- RPM:
- 1550
- Volts:
- 115V