8 in. 573 CFM 1050 RPM Direct Drive Fan 1/25HP
8 in. 573 CFM 1050 RPM Direct Drive Fan 1/25HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spun aluminum
- Hood & skirt for weather protection and attractive appearance
- Downblast direct drive
- Optional accessories: speed control: S27271 115V
- 5-year warranty on standard models
- Required accessories: 6", 8", 10" High Roof Curb: S611214
- Bird screen
- Safety disconnect included
Specifications
- CFM:
- 573 ft3/min
- Height:
- 17-1/2 in
- Length:
- 16-1/2 in
- Material:
- Aluminum
- RPM:
- 1050
- Volts:
- 115V