1000 ft. Water Level Meter with P7 Probe

You last purchased this on
 
Solinst

1000 ft. Water Level Meter with P7 Probe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Solinst

1000 ft. Water Level Meter with P7 Probe

  • Fast #
  • Part #S110189
  • Item #5093109
  • Manufacturer Part #28326
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shielded probe
  • Corrosion resistant design
  • New laser marked tape
  • Standard Stainless Steel conductors resist corrosion and stretching and provide strength
  • The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well with permanent markings at each 1/100 ft allow accurate readings
  • The 3/8" (10 mm) wide tapes come in lengths up to 6000'
  • It is sturdy, easy-to-repair and reads to 1/100'
  • For measuring the depth of water in wells, boreholes and standpipes the model 101 water level meter is one of the most accurate and reliable meters available
  • Probes are designed to avoid face readings in cascading water
  • The Dog-Bone design reduces adherence to web surfaces
  • Requires Certification

Specifications

Application:
Water
Battery Size:
9V
Battery Type:
Alkaline
Diameter:
5/8 in
Length:
1000 ft
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene
Volts:
9V