Chelsea 1-Light Wall Sconce in Satin Black

Part #SON429025  |  Item #4339543  |  Manufacturer Part #4290.25

$220.00 EACH

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Picture shown with Vintage 60w Carbon Filament Bulb
  • Black Silk Covered Cord

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Chelsea

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 7-1/2 in

Energy Star Compliant: No

Glass Type: Clear

Height: 14 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Volts: 120V

Watts: 75

Width: 4-1/2 in