3-Light 42W LED Pendant in Bright Satin Aluminum

You last purchased this on
 
SONNEMAN

Stix 3-Light 42W LED Pendant in Bright Satin Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Stix 3-Light 42W LED Pendant in Bright Satin Aluminum

  • Fast #
  • Part #S276316
  • Item #5135119
  • Manufacturer Part #2763.16
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Satin Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Stix
Color Finish Category:
Greys
Color Finish Name:
Bright Satin Aluminum
Color Temperature:
3000
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Optical Acrylic
Height:
3 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
4300
Material:
Plastic
Material Type:
Acrylic
Number of Lights:
3
UL Listed:
No
Volts:
100/277V
Watts:
42 W
Width:
40 in