Tuxedo 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome with Black

Part #S406054  |  Item #4144542  |  Manufacturer Part #4060.54

$190.10 EACH

Color/Finish: Polished Chrome/Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Tuxedo

Color Finish: Polished Chrome/Black

Color Finish Category: Chromes

Depth: 6-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 14-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Urban

Material: Metal

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Weight: 6

Width: 5 in