4 x 5 in. Heavy Duty Steel Wool Soap Pad
4 x 5 in. Heavy Duty Steel Wool Soap Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SCRUBBER SPONGE: Strong and durable steel wool scours any surface eliminating tough messes like baked on food, grease, rust, hard water stains and more
- MULTI-SURFACE CLEANER: Clean anything from commercial kitchens and public restrooms to cars and outdoor facilities
- SCOUR PAD: Remove stubborn grease dirt rust and grime with S.O.S Steel Wool Pads perfect to use on ovens, grills, pots, pans, outdoor furniture, tools and more
- GREAT FOR COMMERCIAL USE: These steel wool soap pads are ideal for use in commercial kitchens, offices, day care centers, schools, busy healthcare environments and other commercial facilities
- STEEL WOOL SOAP PAD: Preloaded with soap, these reusable scrubber pads are a long lasting and durable cleaner for the toughest messes
Specifications
- Application:
- Heavy Duty, Surface
- Capacity:
- 15 ct
- Length:
- 4 in
- Package Quantity:
- Count of 15
- Product Type:
- Steel Wool
- Width:
- 5 in