South Street *CVR* SOUTH STREET MD PENDENT OG

Part #TF9396OG  |  Manufacturer Part #F9396OG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hang straight canopy and three adjustable rods included

Specifications

Bulb Type: Incandescent

Collection: South Street

Color Finish: Old Galvanized

Color Finish Category: Bronze Tones

Diameter: 13-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Pressed Prismatic

Height: 8-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Industrial

Material: Glass, Iron

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75