Southeastern Hose
1 in. Pump Connector
Part #SSECM100 | Item #460306 | Manufacturer Part #SECM100
Call for Pricing
EACH
Fitting Sizes:
Product Details
Documents
Specifications
End Connection 1: IPS
End Connections: IPS
Fitting Size 1: 1 in
Fitting Sizes: 1 in
IAPMO Listed: No
Length: 8 in
NSF Certified: No
Outer Hose Material: Stainless Steel