Southeastern Hose
12 in. Stainless Steel Flange Flexible Connector
Part #SSECF1200 | Item #1607617 | Manufacturer Part #SECF-1200
Call for Pricing
EACH
Length:
Product Details
- Style SECF Stainless Steel Braided Pump Connectors are manufactured using 300 alloy stainless hose and braid and a steel plate with 150# drilling as the flange
Documents
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Inside Diameter: 12 in
Length: 12 in
Maximum Pressure: 315 psi
Maximum Temperature: 250
Outer Hose Material: Stainless Steel