1/2 in. Plastic Socket Weld Spring Check Valve
500-1011 Series 1/2 in. Plastic Socket Weld Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 500-1011 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Spring
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve