3/4 in. Cast Brass and Rubber MIPS x MGHT T-handle Hose Bibb
Series 706 3/4 in. Cast Brass and Rubber MIPS x MGHT T-handle Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature rating: 180° F
- Pressure rating: 125 psi WWP | non-shock
- Sizes: 1/2 in – 3/4 in
- ISO 9002
- 125 WOG
Documents
Specifications
- Collection:
- Series 706
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-11/25 in
- Material:
- Cast Brass, Rubber
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Cast Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb