Southern Valve & Fitting USA

4 in. PVC Check Valve

Part #S470040S  |  Manufacturer Part #470-040S

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No

Valve Size: 4 in

Valve Type: Check Valve