1 in. Plastic Large Port Socket Weld 150# Ball Valve
400 Series 1 in. Plastic Large Port Socket Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPDM Seal and O-ring. Tee Handle
- Working Pressure 150 PSI at 73F
- Threaded
- Testing Pressure at 225 PSI at 73F
Documents
Specifications
- ASTM:
- ASTM D-2466
- Collection:
- 400 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 3-89/100 in
- Handle Material:
- PVC
- Handle Type:
- T-handle
- Height:
- 2-11/20 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Large Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve