3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
806 Series 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel Non-Rising Stem
- Ductile Iron Body and Bonnet
- MJ x MJ Connection (Mechanical Joint)
- Resilient Wedge
- 2" Op Nut or Handwheel
- Max temp 140F (60C)
- 250psi Max cold Pressure
- Fusion Bonded Epoxy Coating
- Class 125
- AWWA C515
Documents
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.53, AWWA C-153, AWWA C-509, AWWA C-515, AWWA C-550
- Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 806 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 7-99/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water