24 ft. Pole (Set of 3)
24 ft. Pole (Set of 3)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pole 24' long with four 6'sections, one with a rubber handle
- Heavy duty steel
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3/4 in
- Length:
- 24 ft
- Material:
- Fiberglass
- Package Quantity:
- Set of 3
- Product Type:
- Pole