16-1/2 x 36 in. 26 ga Return Air Duct Plenum

You last purchased this on
 
Southwark Metal

16-1/2 x 36 in. 26 ga Return Air Duct Plenum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwark Metal

16-1/2 x 36 in. 26 ga Return Air Duct Plenum

  • Fast #
  • Part #SOUSBF36
  • Item #2178854
  • Manufacturer Part #SBF36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
30 in
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
16-1/2 in
Length:
36 in
Material:
Steel