10 ga Solid Copper Tracer Wire in White
10 ga Solid Copper Tracer Wire in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 40
- Application:
- Irrigation
- Cable or Wire Type:
- UF
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 11/50 in
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Volts:
- 600V
- Weight:
- 1.467 lb
- Wire Gauge (AWG):
- 10 ga