1000 ft. Twisted with Grounded Wire
1000 ft. Twisted with Grounded Wire
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stranded
- Water Well cable
- 600V
- Moisture resistant
Specifications
- Application:
- Farm, Industrial, Residential
- Length:
- 1000 ft
- Material:
- Copper
- Product Type:
- Cable
- Temperature Range:
- -50 to 105 Deg C
- UL Listed:
- UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga