12 ga 500 ft. 3-Conductors PVC Flat Jacket Submersible Cable
12 ga 500 ft. 3-Conductors PVC Flat Jacket Submersible Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent abrasion resistance
- Sequential footage marking
- Heavy duty jacketed cables for the most demanding installation sites
Documents
Specifications
- Cable or Wire Type:
- Copper with PVC Jacket
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 12 ga
- Length:
- 500 ft
- UL Listed:
- Yes
- Volts:
- 600V