12 ga Solid Copper THHN Wire in Purple
12 ga Solid Copper THHN Wire in Purple
Package Quantity Info:
FT: 1 RL: 500 CA: 2000 PT: 90000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Length:
- 500 ft
- Material:
- Copper
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga