16/4 ga 50 ft. Green CL3R Wire
16/4 ga 50 ft. Green CL3R Wire
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Cable or Wire Type:
- CL3R
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wire
- UL Listed:
- UL 13
- Volts:
- 300V
- Wire Gauge (AWG):
- 16/4 ga