18/5 ga 250 ft. Brown CM/CL2 Thermostat Wire

You last purchased this on
 
Southwire®

18/5 ga 250 ft. Brown CM/CL2 Thermostat Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

18/5 ga 250 ft. Brown CM/CL2 Thermostat Wire

  • Fast #
  • Part #S553050407
  • Item #9813620
  • Manufacturer Part #553050407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 500 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, brown or white
  • Thermostat wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Ripcord
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Thermostat
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
17/100 in
Length:
250 ft
Material:
Copper, Plastic
Material Type:
PVC
Product Type:
Thermostat Wire
UL Listed:
UL 13/UL 1581/UL 444
Volts:
150V
Wire Gauge (AWG):
18/5 ga