18 ga 500 ft. Yellow UF
18 ga 500 ft. Yellow UF
Frequently Purchased Together
Product Details
- 600V solid bare copper
- PVC insulated conductor
- Sequential footage marking
Documents
Specifications
- Application:
- Irrigation
- Cable or Wire Type:
- UF
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 67/500 in
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 18 ga