250 ft. Stranded Shielded Mini-Split Riser Thermostat Wire in White
250 ft. Stranded Shielded Mini-Split Riser Thermostat Wire in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cable or Wire Type:
- CL3R
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 14 ga
- Length:
- 250 ft
- UL Listed:
- UL 13