500 ft. 12/3 ga Twisted Cable
500 ft. 12/3 ga Twisted Cable
Frequently Purchased Together
Product Details
Specifications
- Application:
- Industrial, Residential
- Cable or Wire Type:
- THW
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Product Type:
- Cable
- UL Listed:
- UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 12/3 ga